The 4th generation Pfannenberg filterfans is the culmination of 60 years experience in thermal management. Using filterfans is the most efficient and cost-effective way to remove heat from the electrical cabinet at ambient temperatures below target internal. The front cover of this product has the color RAL7035 (Light Gray). The advantages of the series at a glance:
features
High air flow (560 CFM) in small package with low energy consumption.
Uniquely high air flow due to optimized louvre design.
NEMA Type 12, closed frame prevents unfiltered air from penetrating.
Includes G4 filter class fluted material filter media that can be replaced easily and in seconds due to the optimized front cover.
Patented tool-free 4-corner fastening system enables installation in seconds and guarantees a secure hold.
Poured foam seal facilitates the installation.
Flat shape and neutral design make a perfect integration into existing machines possible.
The filterfans can be retrofitted in most applications because the mounting cut-outs are compatible.
Filter Efficiency
0.91
Rated Voltage
115 V
Connection Type
Spring-Type Terminal
Material
Self-Extinguishing, UL 94 VO Injection-Molded Thermoplastic
Standards
UL, cUL, CE
Mounting Position
Side Mount
Fuse Type
CC
Color
Light Gray - RAL 7035
Power Consumption
196 W
Bearing Type
Ball Bearing
Frequency
50/60 Hz
Noise Level
69 dB(A)
Filter Type
Fluted Filter
Type Rating
Type 12
Weight
8.16 LB
EAN or UPC
4061131028314
We're here for you
with Service Centers across the country - We have your back