The top filterfans and top exhaust filters from Pfannenberg provide a cost-effective and energy efficient solution for the cooling of electrical cabinets, if there is no space for the filterfan on the door or the side walls. The air is drawn evenly from every corner of the cabinet. Thus, hotspots can be prevented reliably. The front cover of this product has the color RAL7035 (Light Gray)
features
NEMA rated Type 12 and delivered with filter medias in IP54.
3 performance classes (441 CFM) for one mounting cut-out.
Tool-free mounting.
Optimal air passage and distribution of temperature due to positioning of the fan.
Natural convection is supported.
Reliable prevention of hotspots.
Type Rating
Type 12
Standards
UL, cUL, CE
Noise Level
77 dB(A)
Connection Type
Terminal Strip
Bearing Type
Ball Bearing
Fuse Type
CC
Filter Efficiency
0.81
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Rated Voltage
115 V
Material
Sheet Steel, Cover Powder-Coated, Snap-in Housing Made of Injection-Moulded Thermoplastic (ABS-FR) Self-Extinguishing, UL 94 VO
Power Consumption
172 W
Filter Type
Fleece Filter
Mounting Position
Top Mount
Weight
9.5 LB
EAN or UPC
4061131029106
We're here for you
with Service Centers across the country - We have your back