Skip to content Skip to navigation menu
Pfannenberg12351010001

12351010001

115 V Light Gray - RAL 7035 Type 3R/4 Air to Water Heat Exchanger
Item #121623206
  • 115 Voltage
  • 2 pgm Flow Rate
  • 3241 BTU/hr Cooling Capacity
Pfannenberg12351010001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 Voltage
  • 2 pgm Flow Rate
  • 3241 BTU/hr Cooling Capacity

description

  • Our PWS 7000 (NEMA Type 12/3R/4) Advantage Series Air/Water Heat Exchangers are our legacy models. The 7102 model offers the narrowest footprint of any of our air/water heat exchangers. Need a cool liquid source? Pair this unit with one of our packaged chillers.

features

  • Washdown Roof Design Metal covers are designed with a sloped top which sheds water away from the electrical enclosure as well as eliminates potential water pooling, corrosion and ice buildup.
  • Rugged Design Powder coated steel or stainless steel cover designed for manufacturing environments.
  • Easily painted to match enclosure or machine.
  • Long Airflow Path Heat exchangers are designed to draw hot air from the top of the enclosure and deliver cool air below the components.
  • Closed Loop Design Designed to isolate the external ambient air from the internal air circuit eliminating the risk of contaminants entering the cabinet.
  • Push to Connect Fittings Hydronic connectors that supports quick connection to 1/2 inch O.D. hose or 1/2 inch I.D. hose with included adapter.
  • Optimized Internal Design Smart engineered solution, easy to service and maintain.
  • The adjustable mechanical thermostat permits precise control of the electrical enclosure temperature by regulating the coolant flow by activating a solenoid valve. This regulates the coolant flow to minimize coolant waste and increase energy-efficiency.
  • Condensation Management Physical barriers allow for condensation to be collected and drained from the system with zero intrusion into the cabinet.
Type Type 3R/4
Cover Material Galvanized Steel - Powder Coated
Controller Mechanical Thermostat
Cooling Capacity 3241 BTU/hr
Flow Rate 2 pgm
Power Consumption 95 W
Frequency 60 Hz
Current Consumption 0.69 A
Color Light Gray - RAL 7035
Fuse Rating 6 A
Mounting Position Side Mount
Voltage 115 V
Weight 16.5 LB
EAN or UPC 4061131040125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison