Skip to content Skip to navigation menu
115 V Stainless Steel Type 3R/4/4X Air to Water Heat Exchanger

12358010148

115 V Stainless Steel Type 3R/4/4X Air to Water Heat Exchanger
Item #121624462
  • 115 Voltage
  • 2 pgm Flow Rate
  • 2218 BTU/hr Cooling Capacity
115 V Stainless Steel Type 3R/4/4X Air to Water Heat Exchanger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 Voltage
  • 2 pgm Flow Rate
  • 2218 BTU/hr Cooling Capacity

description

  • Our PWS 3062 (NEMA Type 12/3R/4) Advantage Series Air/Water Heat Exchangers is our smallest air/water heat exchanger. These units are ideal for harsh ambient conditions, requiring a cool liquid source and power. Need a cool liquid source? Pair this unit with one of our packaged chillers.

features

  • Installation is service friendly requiring no elaborate reworking of the mounting cutout.
  • Washdown Roof Design Metal covers are designed with a sloped top which sheds water away from the electrical enclosure as well as eliminates potential water pooling, corrosion and ice buildup.
  • Rugged Design Powder coated steel or stainless steel cover designed for manufacturing environments.
  • Easily painted to match enclosure or machine.
  • Long Airflow Path Heat exchangers are designed to draw hot air from the top of the enclosure and deliver cool air below the components.
  • Closed Loop Design Designed to isolate the external ambient air from the internal air circuit eliminating the risk of contaminants entering the cabinet.
  • Push to Connect Fittings Hydronic connectors that supports quick connection to 1/2 inch O.D. hose or 1/2 inch I.D. hose with included adapter.
  • Optimized Internal Design Smart engineered solution, easy to service and maintain.
  • The adjustable mechanical thermostat permits precise control of the electrical enclosure temperature by regulating the coolant flow by activating a solenoid valve. This regulates the coolant flow to minimize coolant waste and increase energy-efficiency.
  • Condensation Management Physical barriers allow for condensation to be collected and drained from the system with zero intrusion into the cabinet.
Power Consumption 28.9 W
Ambient Temperature Range [Min] 36 °F
Color 304 Stainless Steel
Flow Rate 2 pgm
Fuse Rating 6 A
Cover Material Stainless Steel 304
Cooling Capacity 2218 BTU/hr
Type Type 3R/4/4X
Controller Mechanical Thermostat
Ambient Temperature Range [Max] 113 °F
Current Consumption 0.33 A
Standards UL, cUL, CE
Frequency 60 Hz
Mounting Position Side Mount
Voltage 115 V
Weight 22.0 LB
EAN or UPC 4061131041016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison