Our PWS 31002 (NEMA Type 12/3R/4) Advantage Series Air/Water Heat Exchangers offer over 34,000 Btu/h cooling capacity and are ideal for harsh ambient conditions, requiring a cool liquid source and power. Need a cool liquid source? Pair this unit with one of our packaged chillers.
features
Installation is service friendly requiring no elaborate reworking of the mounting cutout.
Washdown Roof Design Metal covers are designed with a sloped top which sheds water away from the electrical enclosure as well as eliminates potential water pooling, corrosion and ice buildup.
Rugged Design Powder coated steel or stainless steel cover designed for manufacturing environments.
Easily painted to match enclosure or machine.
Long Airflow Path Heat exchangers are designed to draw hot air from the top of the enclosure and deliver cool air below the components.
Closed Loop Design Designed to isolate the external ambient air from the internal air circuit eliminating the risk of contaminants entering the cabinet.
Push to Connect Fittings Hydronic connectors that supports quick connection to 1/2 inch O.D. hose or 1/2 inch I.D. hose with included adapter.
Optimized Internal Design Smart engineered solution, easy to service and maintain.
The adjustable mechanical thermostat permits precise control of the electrical enclosure temperature by regulating the coolant flow by activating a solenoid valve. This regulates the coolant flow to minimize coolant waste and increase energy-efficiency.
Condensation Management Physical barriers allow for condensation to be collected and drained from the system with zero intrusion into the cabinet.
Ambient Temperature Range [Max]
113 °F
Standards
UL, cUL, CE
Current Consumption
0.71 A
Voltage
230 V
Cooling Capacity
10000 BTU/hr
Frequency
50/60 Hz
Flow Rate
2 pgm
Cover Material
Galvanized Steel - Powder Coated
Power Consumption
163 W
Ambient Temperature Range [Min]
36 °F
Type
Type 12/3R/4
Controller
Mechanical Thermostat
Mounting Position
Side Mount
Fuse Rating
6 A
Color
Light Gray - RAL 7035
Weight
117.0 LB
EAN or UPC
4061131041825
We're here for you
with Service Centers across the country - We have your back