- 230 Voltage
- 2 pgm Flow Rate
- 10000 BTU/hr Cooling Capacity
description
- Our PWS 31002 (NEMA Type 12/3R/4) Advantage Series Air/Water Heat Exchangers offer over 34,000 Btu/h cooling capacity and are ideal for harsh ambient conditions, requiring a cool liquid source and power. Need a cool liquid source? Pair this unit with one of our packaged chillers.
features
- Installation is service friendly requiring no elaborate reworking of the mounting cutout.
- Washdown Roof Design Metal covers are designed with a sloped top which sheds water away from the electrical enclosure as well as eliminates potential water pooling, corrosion and ice buildup.
- Rugged Design Powder coated steel or stainless steel cover designed for manufacturing environments.
- Easily painted to match enclosure or machine.
- Long Airflow Path Heat exchangers are designed to draw hot air from the top of the enclosure and deliver cool air below the components.
- Closed Loop Design Designed to isolate the external ambient air from the internal air circuit eliminating the risk of contaminants entering the cabinet.
- Push to Connect Fittings Hydronic connectors that supports quick connection to 1/2 inch O.D. hose or 1/2 inch I.D. hose with included adapter.
- Optimized Internal Design Smart engineered solution, easy to service and maintain.
- The adjustable mechanical thermostat permits precise control of the electrical enclosure temperature by regulating the coolant flow by activating a solenoid valve. This regulates the coolant flow to minimize coolant waste and increase energy-efficiency.
- Condensation Management Physical barriers allow for condensation to be collected and drained from the system with zero intrusion into the cabinet.
| Controller | Mechanical Thermostat |
| Type | Type 3R/4 |
| Fuse Rating | 6 A |
| Current Consumption | 0.71 A |
| Standards | UL, cUL, CE |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
| Flow Rate | 2 pgm |
| Color | 304 Stainless Steel |
| Ambient Temperature Range [Max] | 113 °F |
| Cooling Capacity | 10000 BTU/hr |
| Ambient Temperature Range [Min] | 36 °F |
| Power Consumption | 163 W |
| Mounting Position | Side Mount |
| Cover Material | Stainless Steel 304 |
| Weight | 117.0 LB |
| EAN or UPC | 4061131041832 |

