The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Fuse Type
CC
Noise Level
<62 dB(A)
Rated Voltage
230 V
Mounting Position
Top Mount
Fuse Rating
6 A
Standards
UR, cUR, CE, EAC
Controller
Standard Controller
Cover Material
304 Stainless Steel
Type Rating
Type 12
Cooling Capacity
1200-2000 BTU/hr
Color
304 Stainless Steel
Frequency
50/60 Hz
Weight
72.765 LB
EAN or UPC
4061131054733
We're here for you
with Service Centers across the country - We have your back