The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Cooling Capacity
1200-2000 BTU/hr
Rated Voltage
115 V
Standards
UR, cUR, CE, EAC
Fuse Type
CC
Type Rating
Type 12
Noise Level
<62 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Frequency
60 Hz
Mounting Position
Top Mount
Fuse Rating
10 A
Color
Light Gray - RAL 7035
Controller
Standard Controller
Weight
72.765 LB
EAN or UPC
4061131054757
We're here for you
with Service Centers across the country - We have your back