The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Controller
Standard Controller
Fuse Type
CC
Noise Level
<62 dB(A)
Color
Light Gray - RAL 7035
Standards
UR, cUR, CE, EAC
Rated Voltage
400 V/460 V
Cooling Capacity
2500-4000 BTU/hr
Frequency
50/60 Hz
Fuse Rating
6 A
Mounting Position
Top Mount
Type Rating
Type 12
Cover Material
Electrostatically Powder Coated Steel
Weight
77.175 LB
EAN or UPC
4061131054870
We're here for you
with Service Centers across the country - We have your back