The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Type Rating
Type 12
Frequency
50/60 Hz
Standards
UR, cUR, CE, EAC
Mounting Position
Top Mount
Cooling Capacity
4000-5500 BTU/hr
Controller
Standard Controller
Rated Voltage
400 V/460 V
Noise Level
<62 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Fuse Rating
6 A
Fuse Type
CC
Weight
111.353 LB
EAN or UPC
4061131054993
We're here for you
with Service Centers across the country - We have your back