The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Fuse Rating
10 A
Mounting Position
Top Mount
Noise Level
<62 dB(A)
Cooling Capacity
5500-7000 BTU/hr
Type Rating
Type 12
Standards
UR, cUR, CE, EAC
Color
Light Gray - RAL 7035
Controller
Standard Controller
Rated Voltage
230 V
Frequency
50/60 Hz
Cover Material
Electrostatically Powder Coated Steel
Fuse Type
CC
Weight
101.43 LB
EAN or UPC
4061131055105
We're here for you
with Service Centers across the country - We have your back