The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.
features
Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
Powder coated steel cover (no plastic) is designed for manufacturing environments.
Easily painted to match enclosure or machine design.
Frontside removable cover allows for easy access to the components.
Color
Light Gray - RAL 7035
Fuse Type
CC
Type Rating
Type 12
Controller
Multi-Controller
Cooling Capacity
12000-14000 BTU/hr
Noise Level
<62 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Standards
UR, cUR, CE, EAC
Frequency
50/60 Hz
Fuse Rating
10 A
Rated Voltage
400 V/460 V
Mounting Position
Top Mount
Weight
169.785 LB
EAN or UPC
4061131055242
We're here for you
with Service Centers across the country - We have your back