Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Fuse Rating
5 A
Cooling Capacity
2000-3000 BTU/hr
Frequency
50/60 Hz
Rated Voltage
400 V/460 V
Cover Material
304 Stainless Steel
Mounting Position
Side Mount
Fuse Type
CC
Controller
Standard Controller
Type Rating
Type 4/4x
Noise Level
64 dB(A)
Standards
UL, cUL, CE, EAC
Color
304 Stainless Steel
Weight
66.0 LB
EAN or UPC
4061131063902
We're here for you
with Service Centers across the country - We have your back