Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Type Rating
Type 12
Rated Voltage
400 V/460 V
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Fuse Type
CC
Controller
Standard Controller
Standards
UL, cUL, CE, EAC
Cooling Capacity
2000-3000 BTU/hr
Noise Level
64 dB(A)
Fuse Rating
5 A
Weight
66.0 LB
EAN or UPC
4061131063940
We're here for you
with Service Centers across the country - We have your back