Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Standards
UL, cUL, CE, EAC
Fuse Rating
5 A
Fuse Type
CC
Type Rating
Type 3R/4
Cooling Capacity
2000-3000 BTU/hr
Mounting Position
Side Mount
Color
Dark Gray - ANSI 61
Controller
Standard Controller
Rated Voltage
400 V/460 V
Noise Level
64 dB(A)
Frequency
50/60 Hz
Cover Material
Electrostatically Powder Coated Steel
Weight
66.0 LB
EAN or UPC
4061131063971
We're here for you
with Service Centers across the country - We have your back