Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Fuse Rating
5 A
Controller
Standard Controller
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Color
Light Gray - RAL 7035
Standards
UL, cUL, CE, EAC
Frequency
50/60 Hz
Rated Voltage
400 V/460 V
Noise Level
64 dB(A)
Cooling Capacity
2000-3000 BTU/hr
Fuse Type
CC
Weight
66.0 LB
EAN or UPC
4061131063995
We're here for you
with Service Centers across the country - We have your back