Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Noise Level
64 dB(A)
Cooling Capacity
2000-3000 BTU/hr
Controller
Standard Controller
Fuse Type
CC
Fuse Rating
5 A
Standards
UL, cUL, CE, EAC
Type Rating
Type 4/4x
Frequency
50/60 Hz
Mounting Position
Side Mount
Cover Material
316 Stainless Steel
Rated Voltage
230 V
Color
316 Stainless Steel
Weight
66.0 LB
EAN or UPC
4061131064138
We're here for you
with Service Centers across the country - We have your back