Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications. This unit includes the low ambient package with a 900W heater.
Noise Level
64 dB(A)
Standards
UL, cUL, CE, EAC
Fuse Rating
5 A
Controller
Standard Controller
Cooling Capacity
2000-3000 BTU/hr
Rated Voltage
230 V
Frequency
50/60 Hz
Fuse Type
CC
Mounting Position
Side Mount
Color
304 Stainless Steel
Cover Material
304 Stainless Steel
Type Rating
Type 4/4x
Weight
66.0 LB
EAN or UPC
4061131064145
We're here for you
with Service Centers across the country - We have your back