Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Controller
Standard Controller
Mounting Position
Side Mount
Standards
UL, cUL, CE, EAC
Color
Dark Gray - ANSI 61
Noise Level
64 dB(A)
Frequency
50/60 Hz
Cooling Capacity
2000-3000 BTU/hr
Type Rating
Type 12
Rated Voltage
230 V
Fuse Rating
5 A
Cover Material
Electrostatically Powder Coated Steel
Fuse Type
CC
Weight
66.0 LB
EAN or UPC
4061131064169
We're here for you
with Service Centers across the country - We have your back