Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Controller
Standard Controller
Frequency
50/60 Hz
Fuse Type
CC
Color
Black - RAL 9011
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
5 A
Type Rating
Type 12
Rated Voltage
230 V
Cooling Capacity
2000-3000 BTU/hr
Mounting Position
Side Mount
Noise Level
64 dB(A)
Standards
UL, cUL, CE, EAC
Weight
66.0 LB
EAN or UPC
4061131064183
We're here for you
with Service Centers across the country - We have your back