Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Fuse Type
CC
Type Rating
Type 12
Rated Voltage
230 V
Fuse Rating
5 A
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Cooling Capacity
2000-3000 BTU/hr
Noise Level
64 dB(A)
Controller
Standard Controller
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Color
Light Gray - RAL 7035
Weight
66.0 LB
EAN or UPC
4061131064190
We're here for you
with Service Centers across the country - We have your back