Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cooling Capacity
2000-3000 BTU/hr
Fuse Type
CC
Color
304 Stainless Steel
Controller
Standard Controller
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Type Rating
Type 4/4x
Rated Voltage
230 V
Noise Level
64 dB(A)
Cover Material
304 Stainless Steel
Fuse Rating
5 A
Frequency
50/60 Hz
Weight
66.0 LB
EAN or UPC
4061131064206
We're here for you
with Service Centers across the country - We have your back