Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Color
Dark Gray - ANSI 61
Controller
Standard Controller
Frequency
50/60 Hz
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Noise Level
64 dB(A)
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Rated Voltage
230 V
Fuse Rating
5 A
Cooling Capacity
2000-3000 BTU/hr
Fuse Type
CC
Weight
66.0 LB
EAN or UPC
4061131064220
We're here for you
with Service Centers across the country - We have your back