Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Rated Voltage
230 V
Cooling Capacity
2000-3000 BTU/hr
Noise Level
64 dB(A)
Fuse Rating
5 A
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Fuse Type
CC
Controller
Standard Controller
Standards
UL, cUL, CE, EAC
Weight
66.0 LB
EAN or UPC
4061131064244
We're here for you
with Service Centers across the country - We have your back