Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications. This unit includes the low ambient package with a 900W heater.
Cover Material
Electrostatically Powder Coated Steel
Noise Level
64 dB(A)
Mounting Position
Side Mount
Rated Voltage
230 V
Type Rating
Type 3R/4
Fuse Type
CC
Color
Dark Gray - ANSI 61
Standards
UL, cUL, CE, EAC
Frequency
50/60 Hz
Cooling Capacity
2000-3000 BTU/hr
Fuse Rating
5 A
Controller
Standard Controller
Weight
66.0 LB
EAN or UPC
4061131064268
We're here for you
with Service Centers across the country - We have your back