Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications. This unit includes the low ambient package with a 900W heater.
Mounting Position
Side Mount
Type Rating
Type 3R/4
Standards
UL, cUL, CE, EAC
Noise Level
64 dB(A)
Cooling Capacity
2000-3000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Controller
Standard Controller
Frequency
50/60 Hz
Rated Voltage
230 V
Fuse Rating
5 A
Fuse Type
CC
Weight
66.0 LB
EAN or UPC
4061131064275
We're here for you
with Service Centers across the country - We have your back