Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Noise Level
64 dB(A)
Cooling Capacity
2000-3000 BTU/hr
Type Rating
Type 4/4x
Controller
Standard Controller
Mounting Position
Side Mount
Cover Material
304 Stainless Steel
Standards
UL, cUL, CE, EAC
Rated Voltage
115 V
Frequency
60 Hz
Fuse Rating
10 A
Color
304 Stainless Steel
Fuse Type
CC
Weight
62.0 LB
EAN or UPC
4061131064299
We're here for you
with Service Centers across the country - We have your back