Our DTS 3081 (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications. This unit includes the low ambient package with a 900W heater.
Color
316 Stainless Steel
Standards
UL, cUL, CE, EAC
Cover Material
316 Stainless Steel
Rated Voltage
115 V
Fuse Rating
10 A
Mounting Position
Side Mount
Type Rating
Type 4/4x
Frequency
60 Hz
Controller
Standard Controller
Noise Level
64 dB(A)
Cooling Capacity
2000-3000 BTU/hr
Fuse Type
CC
Weight
62.0 LB
EAN or UPC
4061131064312
We're here for you
with Service Centers across the country - We have your back