Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cooling Capacity
2000-3000 BTU/hr
Mounting Position
Side Mount
Color
Black - RAL 9011
Frequency
60 Hz
Controller
Standard Controller
Type Rating
Type 12
Fuse Rating
10 A
Noise Level
64 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Standards
UL, cUL, CE, EAC
Rated Voltage
115 V
Fuse Type
CC
Weight
62.0 LB
EAN or UPC
4061131064350
We're here for you
with Service Centers across the country - We have your back