Our DTS 3041 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cover Material
Electrostatically Powder Coated Steel
Frequency
60 Hz
Type Rating
Type 12
Fuse Type
CC
Cooling Capacity
2000-3000 BTU/hr
Standards
UL, cUL, CE, EAC
Noise Level
64 dB(A)
Color
Light Gray - RAL 7035
Fuse Rating
10 A
Rated Voltage
115 V
Controller
Standard Controller
Mounting Position
Side Mount
Weight
62.0 LB
EAN or UPC
4061131064367
We're here for you
with Service Centers across the country - We have your back