Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Type Rating
Type 3R/4
Mounting Position
Side Mount
Standards
UL, cUL, CE, EAC
Rated Voltage
115 V
Cover Material
Electrostatically Powder Coated Steel
Color
Dark Gray - ANSI 61
Cooling Capacity
2000-3000 BTU/hr
Fuse Rating
10 A
Noise Level
64 dB(A)
Controller
Standard Controller
Fuse Type
CC
Frequency
60 Hz
Weight
62.0 LB
EAN or UPC
4061131064398
We're here for you
with Service Centers across the country - We have your back