Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Noise Level
64 dB(A)
Frequency
60 Hz
Controller
Standard Controller
Rated Voltage
115 V
Fuse Type
CC
Cooling Capacity
2000-3000 BTU/hr
Color
Light Gray - RAL 7035
Fuse Rating
10 A
Mounting Position
Side Mount
Type Rating
Type 3R/4
Standards
UL, cUL, CE, EAC
Cover Material
Electrostatically Powder Coated Steel
Weight
62.0 LB
EAN or UPC
4061131064411
We're here for you
with Service Centers across the country - We have your back