Our DTS 3061 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
2000-3000 BTU/hr
Fuse Rating
10 A
Fuse Type
CC
Controller
Standard Controller
Frequency
60 Hz
Standards
UL, cUL, CE, EAC
Type Rating
Type 3R/4
Rated Voltage
115 V
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Noise Level
64 dB(A)
Mounting Position
Side Mount
Weight
62.0 LB
EAN or UPC
4061131064435
We're here for you
with Service Centers across the country - We have your back