Our DTS 3031 SS (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Color
304 Stainless Steel
Controller
Standard Controller
Cooling Capacity
900-1300 BTU/hr
Mounting Position
Side Mount
Type Rating
Type 4/4x
Cover Material
304 Stainless Steel
Fuse Rating
5 A
Noise Level
64 dB(A)
Rated Voltage
230 V
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Frequency
50/60 Hz
Weight
30.0 LB
EAN or UPC
4061131066453
We're here for you
with Service Centers across the country - We have your back