Our DTS 3021 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cooling Capacity
900-1300 BTU/hr
Frequency
50/60 Hz
Mounting Position
Side Mount
Rated Voltage
230 V
Fuse Type
CC
Type Rating
Type 12
Standards
UL, cUL, CE, EAC
Noise Level
64 dB(A)
Controller
Standard Controller
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
5 A
Color
Light Gray - RAL 7035
Weight
30.0 LB
EAN or UPC
4061131066491
We're here for you
with Service Centers across the country - We have your back