Our DTS 3031 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
230 V
Fuse Type
CC
Fuse Rating
5 A
Color
Dark Gray - ANSI 61
Controller
Standard Controller
Cooling Capacity
900-1300 BTU/hr
Noise Level
64 dB(A)
Mounting Position
Side Mount
Type Rating
Type 3R/4
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Weight
30.0 LB
EAN or UPC
4061131066507
We're here for you
with Service Centers across the country - We have your back