Our DTS 3031 SS (NEMA Type 4/4x) stainless steel cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Standards
UL, cUL, CE, EAC
Type Rating
Type 4/4x
Color
304 Stainless Steel
Mounting Position
Side Mount
Cooling Capacity
900-1300 BTU/hr
Noise Level
64 dB(A)
Cover Material
304 Stainless Steel
Controller
Standard Controller
Frequency
60 Hz
Fuse Type
CC
Rated Voltage
115 V
Fuse Rating
5 A
Weight
30.0 LB
EAN or UPC
4061131066521
We're here for you
with Service Centers across the country - We have your back