Our DTS 3021 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Fuse Rating
5 A
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
115 V
Fuse Type
CC
Frequency
60 Hz
Color
Dark Gray - ANSI 61
Noise Level
64 dB(A)
Cooling Capacity
900-1300 BTU/hr
Controller
Standard Controller
Mounting Position
Side Mount
Standards
UL, cUL, CE, EAC
Type Rating
Type 12
Weight
30.0 LB
EAN or UPC
4061131066545
We're here for you
with Service Centers across the country - We have your back