Our DTS 3021 (NEMA Type 12) indoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Controller
Standard Controller
Rated Voltage
115 V
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Cooling Capacity
900-1300 BTU/hr
Fuse Rating
5 A
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 12
Standards
UL, cUL, CE, EAC
Noise Level
64 dB(A)
Fuse Type
CC
Frequency
60 Hz
Weight
30.0 LB
EAN or UPC
4061131066576
We're here for you
with Service Centers across the country - We have your back