Our DTS 3031 (NEMA Type 3R/4) outdoor cooling units are ideal for small enclosures and for the cooling of hot spots in larger control cabinets. These units are particularly suited for the food industry and outdoor applications.
Type Rating
Type 3R/4
Frequency
60 Hz
Color
Dark Gray - ANSI 61
Rated Voltage
115 V
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Fuse Rating
5 A
Cooling Capacity
900-1300 BTU/hr
Controller
Standard Controller
Noise Level
64 dB(A)
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Weight
30.0 LB
EAN or UPC
4061131066583
We're here for you
with Service Centers across the country - We have your back