Pfannenberg
13383436158
Stainless Steel 400 /460 V 3000-5000 BTU/hr Type 4/4xSlim Side Mount Cooling Unit
Item #121624582
- 3000-5000 BTU/hr Cooling Capacity
- 400 /460 Voltage
description
- Our DTS 3181 SL (NEMA Type 4/4x) stainless steel series cooling unit is designed to fit shallow enclosures vs a wider 31X1 standard model.
| Fuse Rating | 10 A |
| Frequency | 50/60 Hz |
| Type Rating | Type 4/4x |
| Standards | UL, cUL, CE, EAC |
| Mounting Position | Slim Side Mount |
| Fuse Type | CC |
| Noise Level | 70 dB(A) |
| Controller | Standard Controller |
| Cooling Capacity | 3000-5000 BTU/hr |
| Cover Material | 304 Stainless Steel |
| Rated Voltage | 400 V/460 V |
| Color | 304 Stainless Steel |
| Weight | 108.0 LB |
| EAN or UPC | 4061131066606 |
