Pfannenberg
13383636159
Stainless Steel 400 /460 V 5000-7000 BTU/hr Type 4/4x Side Mount Cooling Unit
Item #121624670
- 5000-7000 BTU/hr Cooling Capacity
- 400 /460 Voltage
description
- Our DTS 3185 (NEMA Type 4/4x) stainless steel series cooling unit is an ideal solution for a wide variety of applications.
| Cooling Capacity | 5000-7000 BTU/hr |
| Cover Material | 316 Stainless Steel |
| Controller | Standard Controller |
| Standards | UL, cUL, CE, EAC |
| Fuse Rating | 5 A |
| Color | 316 Stainless Steel |
| Rated Voltage | 400 V/460 V |
| Fuse Type | CC |
| Type Rating | Type 4/4x |
| Frequency | 50/60 Hz |
| Noise Level | 70 dB(A) |
| Mounting Position | Side Mount |
| Weight | 108.0 LB |
| EAN or UPC | 4061131067092 |
