Pfannenberg
13383636355
Electrostatically Powder Coated Steel Light Gray-RAL 7035 400 /460 V 5000-7000 BTU/hr Type 3R/4 Side Mount Cooling Unit
Item #121624574
- 5000-7000 BTU/hr Cooling Capacity
- 400 /460 Voltage
description
- Our DTS 3165 (NEMA Type 3R/4) series cooling unit is an ideal solution for a wide variety of applications.
| Rated Voltage | 400 V/460 V |
| Mounting Position | Side Mount |
| Color | Light Gray - RAL 7035 |
| Cooling Capacity | 5000-7000 BTU/hr |
| Controller | Standard Controller |
| Type Rating | Type 3R/4 |
| Standards | UL, cUL, CE, EAC |
| Fuse Rating | 5 A |
| Noise Level | 70 dB(A) |
| Fuse Type | CC |
| Cover Material | Electrostatically Powder Coated Steel |
| Frequency | 50/60 Hz |
| Weight | 108.0 LB |
| EAN or UPC | 4061131067160 |
