Our DTS 3165 (NEMA Type 3R/4) series cooling unit is an ideal solution for a wide variety of applications. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
5000-7000 BTU/hr
Color
Light Gray - RAL 7035
Fuse Type
CC
Type Rating
Type 3R/4
Controller
Standard Controller
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Noise Level
70 dB(A)
Mounting Position
Side Mount
Rated Voltage
230 V
Standards
UL, cUL, CE, EAC
Fuse Rating
10 A
Weight
108.0 LB
EAN or UPC
4061131067283
We're here for you
with Service Centers across the country - We have your back