Our DTS 3285 (NEMA Type 4/4x) stainless steel series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Controller
Standard Controller
Standards
UL, cUL, CE, EAC
Cooling Capacity
10000-13000 BTU/hr
Type Rating
Type 4/4x
Mounting Position
Side Mount
Fuse Type
CC
Noise Level
73 dB(A)
Frequency
50/60 Hz
Color
316 Stainless Steel
Rated Voltage
400 V/460 V
Cover Material
316 Stainless Steel
Fuse Rating
5 A
Weight
150.0 LB
EAN or UPC
4061131067412
We're here for you
with Service Centers across the country - We have your back