Our DTS 3245 (NEMA Type 12) indoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Noise Level
73 dB(A)
Frequency
50/60 Hz
Mounting Position
Side Mount
Color
Dark Gray - ANSI 61
Cooling Capacity
10000-13000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Controller
Standard Controller
Fuse Rating
5 A
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Type Rating
Type 12
Rated Voltage
400 V/460 V
Weight
150.0 LB
EAN or UPC
4061131067436
We're here for you
with Service Centers across the country - We have your back