Our DTS 3245 (NEMA Type 12) indoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Type Rating
Type 12
Fuse Type
CC
Rated Voltage
400 V/460 V
Controller
Standard Controller
Frequency
50/60 Hz
Cooling Capacity
10000-13000 BTU/hr
Fuse Rating
5 A
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Noise Level
73 dB(A)
Standards
UL, cUL, CE, EAC
Cover Material
Electrostatically Powder Coated Steel
Weight
150.0 LB
EAN or UPC
4061131067450
We're here for you
with Service Centers across the country - We have your back