Our DTS 3265 (NEMA Type 3R/4) outdoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Cooling Capacity
10000-13000 BTU/hr
Standards
UL, cUL, CE, EAC
Noise Level
73 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Rated Voltage
400 V/460 V
Mounting Position
Side Mount
Fuse Rating
5 A
Color
Light Gray - RAL 7035
Fuse Type
CC
Frequency
50/60 Hz
Controller
Standard Controller
Weight
150.0 LB
EAN or UPC
4061131067481
We're here for you
with Service Centers across the country - We have your back