Our DTS 3285 (NEMA Type 4/4x) stainless steel series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Noise Level
73 dB(A)
Cover Material
304 Stainless Steel
Type Rating
Type 4/4x
Color
304 Stainless Steel
Fuse Type
CC
Frequency
50/60 Hz
Fuse Rating
15 A
Cooling Capacity
10000-13000 BTU/hr
Controller
Standard Controller
Rated Voltage
230 V
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Weight
150.0 LB
EAN or UPC
4061131067535
We're here for you
with Service Centers across the country - We have your back