Our DTS 3245 (NEMA Type 12) indoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Cover Material
Electrostatically Powder Coated Steel
Controller
Standard Controller
Rated Voltage
230 V
Fuse Type
CC
Noise Level
73 dB(A)
Cooling Capacity
10000-13000 BTU/hr
Fuse Rating
15 A
Type Rating
Type 12
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Standards
UL, cUL, CE, EAC
Frequency
50/60 Hz
Weight
150.0 LB
EAN or UPC
4061131067566
We're here for you
with Service Centers across the country - We have your back